Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 124 lb Strength, 100 PK

  • Mfr # 199260

  • Zoro # G315354772


product price: $19.25
/pk 100, $0.19/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
15 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199260
Zoro #
G315354772
UPC #
93344050350
Country of Origin
China

Dimensions

Nominal Length
15 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
124 lb

Description

Ancor offers a wide variety of materials, styles, and sizing options. A DoubleLock design offers increased tensile strength that is 33% stronger than the industry standard cable tie. With a unique design and high-quality construction, Marinco cable ties provide a great solution for bundling wire, cable, hoses, cords and countless other applications.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.