Zoro Homepage

Cable Tie, 6 in L, 1-3/8 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength

  • Mfr # 199252

  • Zoro # G4444958


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
6 in
Nominal Max. Bundle Dia.
1-3/8 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199252
Zoro #
G4444958
UPC #
93344050275
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Max. Bundle Dia.
1-3/8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Ancor 6" UV Black Mounting Cable Zip Ties - 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.