Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Black, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # 199264

  • Zoro # G915354769


product price: $40.49
/pk 500, $0.08/ea

Key Features

Cable Tie Style
Self Cutting, UV Resistant
Nominal Length
8 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199264
Zoro #
G915354769
UPC #
91887987492
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Self Cutting, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Ancor 8in UV Black Self Cutting Cable Zip Ties - 500-Pack

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.