Zoro Homepage

Green 8 AWG Battery Cable - 100'

  • Mfr # 111310

  • Zoro # G803046394


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111310
Zoro #
G803046394
UPC #
91887110067
Country of Origin
United States

Description

Green 8 AWG Battery Cable - 100'
  • ANCOR Marine Grade™ wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
  • ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
  • Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.