Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 1 in, Yellow, 12 in

  • Mfr # 307924

  • Zoro # G109787250


product price:  $24.99
/ea

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/16 in
Material
Cross-Linked Polyolefin
Color
Yellow
Use with Wire Size
2 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307924
Zoro #
G109787250
UPC #
91887974171
Country of Origin
United States

Dimensions

Length
12 in
Use with Wire Size
2 to 4/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Shrink Tubing I.D. After Shrinking
5/16 in
Material
Cross-Linked Polyolefin
Color
Yellow
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1 in

Description

Heat Shrink Tubing 1in x 12in - Yellow - 3 Pieces. Heat activated adhesive lining creates a superior water, oil, and acid resistant seal. Most shrink tubing on the market reduces to a 2:1 ratio, Ancor tubing shrinks to 3:1 which allows a wider range of applications for each tubing size. Features: Diameter: 1in. Shrinks To: 1/4in. Color: Yellow. Per Package: 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.