Heat Shrink Tube, 3:1 I.D. Shrink Ratio, Black, 6 in

  • Mfr # 301506

  • Zoro # G4545338


product price: $14.15
/ea

Key Features

Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Color
Black
Length
6 in
Use with Wire Size
20 to 2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301506
Zoro #
G4545338
UPC #
091887308051
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
20 to 2/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F

Description

Ancor Adhesive Lined Heat Shrink Tubing - Assorted 8-Pack, 6", 20-2/0 AWG, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.