Shop ANCOR
See all product information
Create Account
Marine Grade Tinned Duplex Safety Cable Red and Yellow With White Jacket, 14/2 Flat, 500 ft
- Mfr # 124550
- Zoro # G616289438
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/32" x 11/32"
Resistance per 1000'
2.53
Length
500 ft
Type
Flat
Width
11.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124550
- Zoro #
- G616289438
- UPC #
- 91887805987
- Country of Origin
- United States
Dimensions
- Diameter
- 7/32" x 11/32"
- Length
- 500 ft
- Width
- 11.3 in
- Wire Size
- 14/2 AWG
Details
- Resistance per 1000'
- 2.53
- Type
- Flat
- Circular Mil Area
- 4100
- Material
- Tinned Copper
- Color
- Red, Yellow
- Conductor Stranding
- 41
Description
The inner conductors are correctly color-coded to ABYC standards, yellow and red.Ancor recommends yellow wire as DC negative because black is the standard color for AC hot. Because of the wide spread use of inverters, power generators and shore power connectors, even today fts smallest boats pose a risk of inadvertently cutting into AC wires when working on DC systems. White Common Jacket. Made to surpass the highest UL Boat Cable standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.