This item is Discontinued.

Ancor Primary Wire, Marine, 10 AWG, 1C C, Green with Yellow Stripe, Vinyl, Stranded, 600V, 25 ft. 109302

Primary Wire, Marine, 10 AWG, 1C C, Green with Yellow Stripe, Vinyl, Stranded, 600V, 25 ft. (Discontinued)

  • Mfr # 109302
  • Zoro # G4500197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109302
Zoro #
G4500197
UPC #
91887862744
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
25 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green with Yellow Stripe
Jacket Color
Green with Yellow Stripe
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Ancor Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.