Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, Marine, 10 AWG, 1C C, Yellow, Vinyl, Stranded, 600V, 100 ft.

  • Mfr # 109010

  • Zoro # G803532163


product price: $57.89
/ea

Key Features

Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109010
Zoro #
G803532163
UPC #
091887108743
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Yellow 10 AWG Tinned Copper Wire - 100'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 10 AWG

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.