
Primary Wire, Marine, 10 AWG, 2C C, White, Vinyl, Stranded, 600V, 100 ft.
Mfr # 121110
Zoro # G4456614
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Wire Size
10 AWG
Conductor Material
Copper
Jacket Color
White
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121110
Zoro #
G4456614
UPC #
091887123012
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Ancor Standard Duplex Cable - Flat 10/2 - 2x5mm - Red/Black - 100'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.