Zoro Homepage

Primary Wire, Marine, 12 AWG, 2C C, White, Vinyl, Stranded, 600V, 250 ft.

  • Mfr # 121325

  • Zoro # G101930128


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Wire Size
12 AWG
Conductor Material
Copper
Jacket Color
White
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121325
Zoro #
G101930128
UPC #
91887101454
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Made to surpass the highest UL Boat Cable standards. The outer jacket is made to remove easily but still provide the best abrasion resistance. The inner conductors are Red and Black. White Common Jacket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.