
Primary Wire, Marine, 14 AWG, 2C C, White, Vinyl, Stranded, 600V, 1 ft.
Mfr # 1215-FT
Zoro # G806006548
product price: $1.25
/eaSold in multiples of 7 for $8.75
Key Features
Trade Designation
Marine
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215-FT
Zoro #
G806006548
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
14/2 AWG Duplex Cable - Red/Black - Sold By The Foot
Ancor is the original Marine Grade® wire. This means that all of our wire and cable is built to withstand the harsh marine environment. Proprietary jacketing material is extremely UV and corrosion resistant. Individually tinned wire strands ensure optimal conductivity.
Features:
- Ultra flexible
- Highly flexible color coded wire insulation
- Stranded, tinned copper conductors
Compliances:
- UL Standard - 1426
- U.S.C.G - Title 46
- ABYC
Technical Specifications:
- Conductor - Type III
- Insulation -40 °C to 105 °C flexible
- Voltage Rating - 600-V
- Resistant to - salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation
- No. of Conductors - 2
- Type of Cable - Duplex
*Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.