
Primary Wire, Marine, 14 AWG, 2C C, White, Vinyl, Stranded, 600V, 100 ft.
Mfr # 126510
Zoro # G4437179
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126510
Zoro #
G4437179
UPC #
091887806847
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Ancor Safety Duplex Cable - 14/2 AWG - Red/Yellow - Round - 100'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.