
Primary Wire, Marine, 16 AWG, 2C C, White, Vinyl, Stranded, 600V, 1 ft.
Mfr # 1217-FT
Zoro # G108639628
product price: $1.39
/eaSold in multiples of 9 for $12.51
Key Features
Trade Designation
Marine
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1217-FT
Zoro #
G108639628
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm2 Red/Black -Sold by the Foot Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat CFR Title 46 standards. They are constructed with premium vinyl insulation that is rated at 600 Volts, 105°C dry and 75°C wet, stays flexible even in extreme cold -40°F/C and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible Type 3 tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.