
Primary Wire, Marine, 16 AWG, 2C C, White, Vinyl, Stranded, 600V, 1 ft.
Mfr # 1247-FT
Zoro # G4442535
product price: $0.95
/eaSold in multiples of 9 for $8.55
Key Features
Trade Designation
Marine
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1247-FT
Zoro #
G4442535
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Ancor Safety Duplex Cable - 16/2 - 2x1mm - Red/Yellow - Sold By The Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.