Zoro Homepage

Primary Wire, Marine, 16 AWG, 2C C, White, Vinyl, Stranded, 600V, 100 ft.

  • Mfr # 126710

  • Zoro # G103532771


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126710
Zoro #
G103532771
UPC #
091887806892
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Safety Duplex Cable - 16/2 AWG - Red/Yellow - Round - 100'
Ancor safety duplex cable features red and yellow Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products