Zoro Homepage
This item is Discontinued.
Ancor Primary Wire, Marine, 16 AWG, 2C C, White, Vinyl, Stranded, 600V, 25 ft. 124702

Primary Wire, Marine, 16 AWG, 2C C, White, Vinyl, Stranded, 600V, 25 ft. (Discontinued)

  • Mfr # 124702
  • Zoro # G4449760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124702
Zoro #
G4449760
UPC #
091887806007
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
25 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Red/Yellow
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Ancor Safety Duplex Cable - 16/2 AWG - Red/Yellow - Flat - 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.