
Primary Wire, Marine, 16 AWG, 4C C, Green, Vinyl, Stranded, 600V, 100 ft.
Mfr # 160110
Zoro # G503079272
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Conductor Material
Copper
Wire Color
Blue/Green/Red/White
Jacket Color
Green
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160110
Zoro #
G503079272
UPC #
091887991321
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
4C
Wire Color
Blue/Green/Red/White
Jacket Color
Green
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Flat Ribbon Bonded RGB Cable 16/4 AWG - Red, Light Blue, Green & White - 100'
Features:
- Tinned Bonded Copper
- Conductor Colors: Red, Light Blue, Green and White
- Spool Length: 100'
- 16/4 AWG
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.