
Primary Wire, Marine, 18 AWG, 2C C, White, Vinyl, Stranded, 600V, 250 ft.
Mfr # 121925
Zoro # G4454240
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Wire Size
18 AWG
Conductor Material
Copper
Jacket Color
White
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121925
Zoro #
G4454240
UPC #
091887101546
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
250 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Ancor Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.