Zoro Homepage

Primary Wire, Marine, 8 AWG, 2C C, White, Vinyl, Stranded, 600V, 1 ft.

  • Mfr # 1209-FT

  • Zoro # G4463894


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Trade Designation
Marine
Wire Size
8 AWG
Conductor Material
Copper
Jacket Color
White
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209-FT
Zoro #
G4463894
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
1 ft.

Details

Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Red
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard

Description

Ancor Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - Sold By The Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.