Zoro Homepage

Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 100'

  • Mfr # 126310

  • Zoro # G703078532


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Yellow
Overall Length
100 ft
Number of Fibers
2
UL Types
UL 1426
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126310
Zoro #
G703078532
UPC #
91887806793
Country of Origin
United States

Dimensions

Overall Length
100 ft

Details

Color
Red/Yellow
Number of Fibers
2
Item
Duplex Cable
UL Types
UL 1426

Description

Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 100'
Ancor safety duplex cable features red and yellow Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.