Shop ANCOR
See all product information
Create Account
Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece
- Mfr # 404352
- Zoro # G703532546
product price:
$
34.29
/ea
Key Features
Material
Stainless Steel
Max. Bundle Dia.
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404352
- Zoro #
- G703532546
- UPC #
- 91887991369
- Country of Origin
- China
- Item
- Cable Clamp
- Material
- Stainless Steel
Dimensions
- Max. Bundle Dia.
- 3-1/2 in
Description
Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece
Features:
- Prevents corrosion
- Resistant to oils, acids, salt water
- Temperatures range from -50°F to 300°F/-46°C to 149°C
- Absorbs shock and vibration
- Reduces unwanted noise
- 1/4" clearance mounting hole
- 304 stainless steel
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.