Zoro Homepage

White Triplex Cable - 14/3 - Sold by the Foot

  • Mfr # 1315-FT

  • Zoro # G116310007


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315-FT
Zoro #
G116310007
UPC #
-
Country of Origin
United States

Description

White Triplex Cable - 14/3 - Sold by the FootFeatures:Ancor round triplex cable features white, green, and black Marine Grade primary conductors correctly color-coded to ABYC standards in a white common jacket that is made for easy removal while providing the best abrasion resistance availableThese cables exceed UL 1426 standards and are made from the highest quality ultra flexible Type 3/Class K tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexingAncor's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline, and ultraviolet radiation. Exclusive insulation is rated at 600 volts, 105 DegC dry and 75 DegC wet, and is resistant to heat and abrasion.Features three Marine Grade primary conductors white, black, and green in a white common jacket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.