This item is Discontinued.

This item is Discontinued.
Primary Wire, Marine, 18 AWG, Copper, Yellow, Vinyl Jacket, Stranded (Discontinued)
Mfr #
101025
Zoro #
G003072582
UPC # 91887100198
Country of Origin United States
Category Primary Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 101025
- Zoro #
- G003072582
- UPC #
- 91887100198
- Country of Origin
- United States
Dimensions
- Wire Size
- 18 AWG
- Length
- 250 ft.
Details
- Item
- Primary Wire
- Trade Designation
- Marine
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Yellow
- Jacket Color
- Yellow
- Conductor Design
- Stranded
- Jacket Material
- Vinyl
- Voltage
- 600V
- Standards
- UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
Yellow 18 AWG Tinned Copper Wire - 250'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
- Wire Gauge: 18 AWG
- Nominal O.D. (inches): 7/64
- Nominal O.D. (mm): 3
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.