This item is Discontinued.

This item is Discontinued.
Yellow 4/0 AWG Battery Cable - 25' (Discontinued)
Mfr #
119902
Zoro #
G009945958
UPC # 91887968132
Country of Origin United States
Category Automotive Wires & Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 119902
- Zoro #
- G009945958
- UPC #
- 91887968132
- Country of Origin
- United States
Description
Yellow 4/0 AWG Battery Cable - 25FT Features: Marine GradeTM wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible Type 3 stranding resists fatigue due to ibration and flexing. Proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, asoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion. Exceeds all UL 1426, US Coast Guard Charterboat CFR Title 46 and ABYC standards.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.