34 in. Knurled Grip Standard Winch Bar
Mfr # 42313-17-GRA
Zoro # G4558461
product price: $25.49
/eaKey Features
For Use With
Web Winch Tie-Down Straps
Length
34 in
Material
Steel
Design
Knurled Grips
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42313-17-GRA
Zoro #
G4558461
UPC #
092888100880
Country of Origin
China
Dimensions
Length
34 in
Overall Length
34 in
Bar Diameter
1 1/2 in
Details
For Use With
Web Winch Tie-Down Straps
Item
Winch Bar
Material
Steel
Design
Knurled Grips
Finish
Chrome
Bar Design
Standard
Description
Winch Bar, Material Steel, Overall Length 34 in, Finish Chrome, Bar Design Standard, Bar Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.