Zoro Homepage

Combination Winch Bar, 34 In, Knurled Grip

  • Mfr # 42313-20-GRA

  • Zoro # G4579102


product price: $38.39
/ea

Key Features

For Use With
Web Winch Tie-Down Straps
Length
34 in
Material
Steel
Design
Knurled Grips
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42313-20-GRA
Zoro #
G4579102
UPC #
092888208906
Country of Origin
China

Dimensions

Length
34 in
Overall Length
34 in
Bar Diameter
1 1/2 in

Details

Item
Winch Bar
For Use With
Web Winch Tie-Down Straps
Material
Steel
Design
Knurled Grips
Finish
Chrome

Description

Winch Bar, Material Steel, Overall Length 34 in, Finish Chrome, Bar Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.