Zoro Homepage

Horizontal E-Track, Galvanized Finish

  • Mfr # 48117216000-GRA

  • Zoro # G4793302


product price: $32.95
/ea

Key Features

Material
Steel
Length
60 in
Width
4 7/8 in
Depth
1/2 in
Standards
50,000 lbs Minimum Yield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48117216000-GRA
Zoro #
G4793302
UPC #
092888096985
Country of Origin
China

Dimensions

Length
60 in
Width
4 7/8 in
Depth
1/2 in
Overall Length
60 in
Overall Depth
1/2 in
Overall Width
4 7/8 in
Compatible Strap Width - Maximum
2 in
Mounting Hole Diameter
1/4 in
Compatible Strap Width - Minimum
1 in

Details

Item
E-Track
Material
Steel
Standards
50,000 lbs Minimum Yield
Finish
Galvanized
Working Load Limit
6,000 lb
For Use With
E-Track Accessories and Logistics Straps
Mounting Style
Bolt-on
E-Track Orientation
Horizontal
Anchor Movement Type
Fixed
Number of Mounting Holes
2
E-Track Installation Location
Floor-Mount, Wall-Mount

Description

E-Track, Product Type E-Track, Number of Mounting Holes 2, Compatible Strap Width - Minimum 1 in, Anchor Movement Type Fixed, Working Load Limit 6,000 lb, Material Steel, Overall Width 4 7/8 in, Overall Depth 1/2 in, Overall Length 60 in, Mounting Type Bolt-On, E-Track Installation Location Floor-Mount, Wall-Mount, E-Track Orientation Horizontal, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 1/4 in, Ring Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.