Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Ratchet Strap, 20ft x 2In, 1000lb

  • Mfr # 48672-15-GRA

  • Zoro # G4600197


product price: $15.99
/ea

Key Features

Overall Length
20 ft
Overall Width
2 in
Color
Blue
Includes
48 in fixed end
Standards
FMCSA, WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48672-15-GRA
Zoro #
G4600197
UPC #
092888307692
Country of Origin
China

Dimensions

Overall Length
20 ft
Overall Width
2 in
Cargo Tie Down Length
20 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months
Fixed End Length
48 in

Details

Item
Tie Down Strap
Color
Blue
Includes
48 in fixed end
Standards
FMCSA, WSTDA
Working Load Limit
1,333 lb
For Use With
E and A Track, Interior Van Trailers
End Type
E-Track
Breaking Strength
3,999 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Assembly Strength
6000 lb.
Item - Cargo Tie Downs
Tie Down Strap
Tie Down Material
Polyester
Tensile Strength
3,999 lb/in
Features
Sliding Ratchet
End Material
Steel

Description

Tie Down Strap, Working Load Limit 1,333 lb, Color Blue, End Type E-Track, Tensile Strength 3,999 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 48 in, Overall Length 20 ft, Features Sliding Ratchet, Standards FMCSA, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.