Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 Series Strap, 3 in W, 27 ft L, Polyester, Yellow, 5400 lb Working Load, Chain Anchor End

  • Mfr # 48987-24

  • Zoro # G914546172


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Bungee End Material
Steel
End Type
Chain Anchor
Adjustment Type
Ratchet
Depth
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48987-24
Zoro #
G914546172
UPC #
92888247776
Country of Origin
China

Dimensions

Depth
8.625 in

Details

Color
Yellow
Bungee End Material
Steel
End Type
Chain Anchor
Adjustment Type
Ratchet

Description

Designed to secure cargo up to 5400 lb. This heavy-duty tie-down is built to handle the most demanding needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.