Chain Assembly with Clevis Hook, 3/8 in, 10 ft L, 6600 lb Working Load, 70 Grade
- Mfr # 50364-38-10
- Zoro # G314546161
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Grade
70
Trade Size
3/8 in
Overall Width
5.75 in
Material
Gold Chromate/Zinc
Depth
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50364-38-10
- Zoro #
- G314546161
- UPC #
- 92888413775
- Country of Origin
- China
Dimensions
- Trade Size
- 3/8 in
- Overall Width
- 5.75 in
- Depth
- 5.25 in
Details
- Grade
- 70
- Material
- Gold Chromate/Zinc
Description
Ancra's grade 70 XHD 3/8 in x 10 ft chain assembly is an ideal choice for heavy-duty tie-down tasks. Built with strong carbon alloy steel and finished with zinc-plated gold chromate for resistance against rust and corrosion, the chain assembly is extremely durable. Having been heat-treated, the assembly is also 100% proof-tested to twice its original working load limit for a total WLL of 6600 lb. Oversized grade 80 clevis hooks provide improved strength over grade 70 construction and are similarly heat-treated for improved performance, while increased material in the neck of the hook helps to reduce cracking due to trapped side pulls. The grade 70 XHD 3/8 in x 10 ft chain assembly with grade 80 clevis hooks is made to NACM standards per specifications of the Department of Transportation and CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.