Zoro Homepage

Heavy-Duty Tie-Down Strap, 2 in W, 40 ft L, Polyester, Blue, 3333 lb Working Load, Flat Hook End

  • Mfr # 557-40

  • Zoro # G213994025


product price: $56.85
/ea

Key Features

Color
Blue
Bungee End Material
Aluminum
End Type
Flat Hook
Adjustment Type
Ratchet
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-40
Zoro #
G213994025
UPC #
712850002409
Country of Origin
China

Dimensions

Depth
5.5 in

Details

Color
Blue
Bungee End Material
Aluminum
End Type
Flat Hook
Adjustment Type
Ratchet

Description

Extra tough jobs call for extra length and that's what you get with ANCRA's 2 in x 40 ft ratchet strap with flat hooks and long wide handle. The chromate-coated steel ratchet with 7-1/2 in long handle offers a wide and comfortable knurled aluminum grip for better control. The blue latex-coated 2 in heavy-duty polyester webbing features an extended length fixed end with a tri-layer stitching for added durability. Attached to both ends of the strap is a pair of extremely durable powder coated steel flat hooks with aluminum edge guard in the webbing slot. This guard is designed to prevent the webbing from constantly rubbing itself raw along the hook, avoiding abrasion damage. The hooks is engineered to fit easily into your vehicle's stake pocket or side rails for easy securement. The 2 in x 40 ft ratchet strap with flat hooks and long wide handle is sold as reaches in bulk cartons of 5 and comes individually UPC coded for resale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.