
Load Binder, XHD, 9200 lb Working Load, Hook End Fitting, 1/2 in End Fitting Trade, 6 in L Take Up, Steel
Mfr # 50360-21
Zoro # G314480021
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50360-21
Zoro #
G314480021
UPC #
92888412860
Country of Origin
China
Description
Designed to efficiently and reliably secure transport chain, Ancra's 3/8 in, 1/2 in ratchet load binder is made with high-strength drop-forged steel for durability, providing the binder with a working load limit of 9200 lb. A yellow E-coat paint helps to resist the elements and provides higher visibility. The efficient ratcheting construction includes a heavier welded barrel, a two-piece handle with a spring-loaded release rocker lever and built-in thread stops to prevent over extension of the threads and loss of load carrying capacity. To operate, simply attach chain links to either hook and pull the lever to tighten. The ratchet chain load binder accepts chain from 3/8 in G70 up to 1/2 in G43.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.