Safety Banner, 18 in W, 84 in L, Yellow Background, OVERSIZED LOAD, WIDE LOAD

  • Mfr # 49894-15

  • Zoro # G514149377


product price: $44.27
/ea

Key Features

Legend
OVERSIZED LOAD WIDE LOAD
Material
Vinyl
Includes
(6) Grommets and (2) Bungee Cords
Color
Yellow
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49894-15
Zoro #
G514149377
UPC #
92888419807
Country of Origin
China

Dimensions

Depth
1.5 in

Details

Legend
OVERSIZED LOAD WIDE LOAD
Material
Vinyl
Includes
(6) Grommets and (2) Bungee Cords
Color
Yellow

Description

ANCRA's 18 x 84 in vinyl wide load or oversize load banner with grommets and bungee cords features heavy-duty vinyl construction and reversible signs to keep you, your cargo and others safe on the road. The strong material can withstand harsh weather and last for years. The safety banner can be easily secured to your vehicle with the included six grommets and two bungee cords. The 18 x 84 in vinyl wide load or oversize load banner with grommets and bungee cords comes as a tri-lingual package and meets FMCSA 393.87 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.