Zoro Homepage

Strap Puller, 7" W, Rubber, Yellow

  • Mfr # 50409-10-1PK

  • Zoro # G9217409


product price: $35.19
/ea

Key Features

Includes
Plastic Ball, 20 ft of String, Carabiner Clip
Overall Length
5 in
Color
Yellow
For Use With
Tie-Downs
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50409-10-1PK
Zoro #
G9217409
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
5 in
Overall Width
7 in

Details

Includes
Plastic Ball, 20 ft of String, Carabiner Clip
Color
Yellow
Item
Strap Puller
For Use With
Tie-Downs
Material
Rubber

Description

Strap Puller, Product Type Toss and Tie Strap Puller, Includes Carabiner, Ring, Material Rubber, Overall Width 7 in, Color Yellow, Overall Length 5 in, Overall Height 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.