
Tie-Down, 1 in W, 15 ft L, Polyester, Bright Orange, 500 lb Working Load, S-Hook End
Mfr # SL91
Zoro # G514149285
product price: $39.55
/eaKey Features
Material
Polyester
Color
Bright Orange
Bungee End Material
Steel
End Type
S-Hook
Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL91
Zoro #
G514149285
UPC #
712850740912
Country of Origin
China
Dimensions
Depth
3 in
Details
Material
Polyester
Color
Bright Orange
Bungee End Material
Steel
End Type
S-Hook
Adjustment Type
Ratchet
Description
ANCRA Tie-Down, Working Load Limit: 500 lb, End Type: S-Hook, End Material: Steel, Adjustment Type: Ratchet, 15 ft L, 1 in W, Polyester, Bright Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.