
Twisted Web Sling, 2 in W, 20 ft L, 2-Ply, 6200 lb Vertical Hitch, Polyester, Yellow
Mfr # 20-EE2-9802X20
Zoro # G713994181
product price: $58.39
/eaKey Features
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6200 lb
Choker Hitch Capacity
4950 lb
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-EE2-9802X20
Zoro #
G713994181
UPC #
712850020052
Country of Origin
China
Details
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6200 lb
Choker Hitch Capacity
4950 lb
Color
Yellow
Description
Ancra's 20 ft L x 2 in W two-ply tapered loop eye-to-eye lifting sling combines high-strength polyester with durability for a lightweight alternative to chain or wire rope. The double-ply polyester material provides double the strength capacity of our standard single-ply slings for vertical, choker and basket configurations, while also stretching less than nylon and having great moisture resistance. Tapered loops provide a better choke hitch with the eye-to-eye design and they have been reinforced at the bearing points to prevent wear and extend the lifespan of the lifting sling. To increase durability and reliability, a protective wear sleeve has been added. The double-ply lifting sling complies with WSTDA WS-1-Type IV wrapped bearing point web sling standards and includes a visible blue polyester marker thread and industry compliant WSTDA tri-lingual sewn warning tags with a permanent placard affixed to webbing. The lifting sling has the following standard capacities for the three sling variants vertical 6200 lb, choker 4950 lb and basket 12400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.