
Winch Strap with Flat Hook, 4 in W, 30 ft L, 5400 lb Vertical Hitch, Polyester
Mfr # 43795-10-30
Zoro # G313994062
product price: $29.65
/eaKey Features
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43795-10-30
Zoro #
G313994062
UPC #
92888300174
Country of Origin
China
Details
Material
Polyester
Description
ANCRA win strap assemblies combine heavy-duty, wear and weather-resistant latex-treated polyester webbing with strong, dependable hardware to meet the demanding conditions of flatbed operations. ANCRA straps meet DOT specifications and are tested for strength and durability. Meets or exceeds WSTDA T-1 recommended standard specifications for synthetic web tie downs 4 in x 30 ft. Win strap with 41766-18 flat hook.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.