Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In

  • Mfr # 41048-10-GRA

  • Zoro # G4627481


product price: $27.79
/ea

Key Features

Overall Length
5 1/2 ft
Overall Width
1 in
Color
Red
Includes
Vinyl Coated S-Hooks, Pressure Plate
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41048-10-GRA
Zoro #
G4627481
UPC #
092888203567
Country of Origin
United States

Dimensions

Overall Length
5 1/2 ft
Overall Width
1 in
Cargo Tie Down Length
5 ft 6 in
Manufacturers Warranty Length
3 Months
Strap Length
5-1/2 ft.
Strap Width
1"
Cargo Tie Down Width
1 in
Fixed End Length
6 in

Details

Item
Tie Down Strap
Color
Red
Includes
Vinyl Coated S-Hooks, Pressure Plate
Standards
WSTDA
Working Load Limit
400 lb
For Use With
General Cargo Control, Motorcycles, Power Equipment
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Hardware Material
Steel
Body Material
Polyester
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
S-Hook
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Fitting Style
S-Hook
Tensile Strength
1,200 lb/in
Reinforcement Properties
Triple Stitch Sew Pattern
Tie Down Material
Polyester
End Material
Steel

Description

Tie Down Strap, Working Load Limit 400 lb, Color Red, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties Triple Stitch Sew Pattern, Fixed End Length 6 in, Overall Length 5 1/2 ft, Standards WSTDA, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.