This item is Discontinued.

Ancra International Tie-Down Strap, Ratchet, 27Ft X 2In, 3333Lb 327126 45982-90-27

Tie-Down Strap, Ratchet, 27Ft X 2In, 3333Lb 327126 (Discontinued)

  • Mfr # 45982-90-27
  • Zoro # G502697583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45982-90-27
Zoro #
G502697583
UPC #
92888327126
Country of Origin
China

Dimensions

Length
10.2
Width
7.5
Outside Diameter
6.15
Height
4.6

Description

These Ancra X-Treme Tie Downs with flat hooks feature a durable permanent coating to reduce water absorption and freezing and the web construction meets WSTDA T-4 standards. Strap measures 27'L x 2"W and has a 3,333-lb. Working Load Limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.