Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb

  • Mfr # 45982-95-27-GRA

  • Zoro # G4563115


product price: $50.35
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
Orange
Includes
Higher Abrasion Resistant Extreme Webbing
Standards
WSTDA-T-1, WSTDA-T-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45982-95-27-GRA
Zoro #
G4563115
UPC #
092888334285
Country of Origin
United States

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Width
2"
Strap Length
27 ft.
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
3 Months
Fixed End Length
14 in

Details

Item
Tie Down Strap
Color
Orange
Includes
Higher Abrasion Resistant Extreme Webbing
Standards
WSTDA-T-1, WSTDA-T-4
Working Load Limit
3,333 lb
For Use With
Flatbed & Utility Trailers, Heavy Duty Cargo Control
End Type
Wire-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down Material
Polyester
Hardware Material
Steel
Cargo Tie Down End Type
J-Hook
Cargo Tie Down End Material
Steel
Fitting Style
J-Hook
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Tensile Strength
10,000 lb/in
Reinforcement Properties
Abrasion-Resistant
End Material
Aluminum, Steel
Features
Sliding Ratchet
Tie Down Material
Polyester

Description

Tie Down Strap, Working Load Limit 3,333 lb, Color Orange, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Abrasion-Resistant, Fixed End Length 14 in, Overall Length 27 ft, Features Sliding Ratchet, Standards WSTDA-T-1, WSTDA-T-4, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Aluminum, Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.