Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-off Extension, 7 In. x 2 In., 1000 lb.

  • Mfr # 40386-11-GRA

  • Zoro # G4603916


product price: $5.69
/ea

Key Features

Item - Cargo Tie Downs
Tie Off Strap
Color
Blue
Breaking Strength
3,999 lb
Cargo Tie Down Material
Polyester
Assembly Strength
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40386-11-GRA
Zoro #
G4603916
UPC #
092888200634
Country of Origin
China

Dimensions

Manufacturers Warranty Length
60 day
Cargo Tie Down Width
2 in
Cargo Tie Down Length
7 in
Overall Width
2 in
Overall Height
1 in
Overall Length
7 in

Details

Item
Rope Tie-Off
Item - Cargo Tie Downs
Tie Off Strap
Color
Blue
Breaking Strength
3,999 lb
Cargo Tie Down Material
Polyester
Assembly Strength
3000 lb.
Cargo Tie Down End Material
Steel
Standards
Meets WSTDA Standards
Working Load Limit
1,333 lb
Includes
D-Ring
Cargo Tie Down Adjustment
Not Adjustable
Cargo Tie Down End Type
Spring E-Track
For Use With
E-track connection o Rope or Tie-down Hooks
Material
Steel

Description

Rope Tie-Off, Product Type Rope Tie-Off, Includes D-Ring, Material Steel, Overall Width 2 in, Color Blue, Overall Length 7 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.