Zoro Homepage

CHAIN ASSEMBLY G70 3/8INX20FT

  • Mfr # 45881-11-20-SP

  • Zoro # G714915451


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Overall Width
11 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45881-11-20-SP
Zoro #
G714915451
UPC #
92888316601
Country of Origin
China

Dimensions

Length
10 in
Overall Width
11 in
Depth
7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.