This item is Discontinued.

Andersen Black with Orange Border Static Dissipative Mat 1/2" Thick 466030023000

Black with Orange Border Static Dissipative Mat 1/2" Thick (Discontinued)

  • Mfr # 466030023000
  • Zoro # G7774584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466030023000
Zoro #
G7774584
UPC #
096801059453
Country of Origin
Unknown

Dimensions

Thickness
1/2"

Details

Brake Fluid Resistant
No
Oil Resistant
Yes
Standards
NFSI Certified
Edges
beveled
Antimicrobial
No
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Mat Surface Pattern
Square Grid
Backing Material
Rubber
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Color
Black with Orange Border
Item
Static Dissipative Mat
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Static Dissipative Mat, Antimicrobial No, Backing Material Rubber, Color Black with Orange Border

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.