This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 9/16" Thick 9NKX4

Antifatigue Mat, 3 ft. L x 9/16" Thick (Discontinued)

  • Mfr # 9NKX4
  • Zoro # G7699991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9NKX4
Zoro #
G7699991
UPC #
96801303778
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 ft
Thickness
9/16 in

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Diamond Plate
Standards
NFSI Certified
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Oil Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
9 lb
Brake Fluid Resistant
No
Backing Material
PVC Nitrile

Description

Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.