Zoro Homepage

Below Deck Variable Speed Compact Motor Electric Conversion K

  • Mfr # RA2034214100

  • Zoro # G5073678


product price: $4,712.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA2034214100
Zoro #
G5073678
UPC #
9316800528554
Country of Origin
Unknown

Description

Below Deck Variable Speed Compact Motor Electric Conversion Kit - 12V for 34ST W" The uncompromising ANDERSEN Variable-speed Compact Motor is especially developed for use as a w" motor. It is available in two versions; Below Deck, with smaller, built-in dimensions than a standard motor and Above Deck, featuring the w" mounted directly on the motor for deck or mast installation. This motor is highly efficient, with an impressive line speed and first-rate maximum load. The unit is extremely easy to install and demonstrates why ANDERSEN Products are in a class of their own. The motor is built on an entirely new commutator principle using no carbon brushes, resulting in the virtual elimination of wear and tear. This new approach to motors also provides other advantages; including 30-50% less power consumption compared to a conventional electric motor. Electric conversion kits are delivered mounted to a stainless steel w"/deck connection plate and have everything you need for do-it-yourself mounting including installation manual, switches and cable terminals. Important Information Mounting of an Above Deck Compact Motor w" on a vertical surface is not recommended, as it increases exposure to potential problems of excessive moisture and water ingress which could lead to damage not covered by warranty. The motor/gearbox unit of any Above Deck Compact Motor Electric W" is more exposed to the elements than a below deck installation which keeps the motor unit and gearbox more protected. It is important to take reasonable precautions to protect the unit from unnecessary exposure, and carry out regular seasonal maintenance including the lubrication of the motor shaft seal. This is just good seamanship. On commercial and military vessels, it is common to see exposed equipment with electric motors and gearboxes fitted with covers when not in use or to protect them from heavy spray, etc. Equipment on yachts deserves the same proper care. ** Before ordering, please contact us to ensure your Andersen W" is compatible with this Conversion Kit. Refer to the W" Product Version Number when inquiring or ordering powered Conversion Kits. The production year, month and version no. [YY-MM-VER.] are stamped on the top side of the deck flange, between the mounting bolt holes. You ll find it, when the polished w" drum is removed. **

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.