This item is Discontinued.

Condor Entrance Runner, 3/8" thick, Charcoal 9LGW5

Entrance Runner, 3/8" thick, Charcoal (Discontinued)

  • Mfr # 9LGW5
  • Zoro # G9006733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9LGW5
Zoro #
G9006733
UPC #
96801035792
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor
Mat Weaving
Loop Pile
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Scrape/Dry
Scrape
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Charcoal, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.