Zoro Homepage

Entrance Mat, 3/16 in thick, Black

  • Mfr # 5550253100

  • Zoro # G608424755


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Size
2.5 ft x 3 ft
Color
Black
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5550253100
Zoro #
G608424755
UPC #
-
Country of Origin
United States

Dimensions

Size
2.5 ft x 3 ft
Thickness
3/16 in

Details

Item
Entrance Mat
Color
Black

Description

This durable 100% nitrile rubber mat provides slip-resistant surface. Molded tread-surface face cleats effectively scrape tough dirt and grime off shoes. Earth friendly mat has 20% recycled nitrile rubber. Grease proof. Perfect for use outside of entrances as a scraper mat or as a slip resistant mat in wet areas. All superscrape mats are certified slip resistant by the national floor safety institute. Black finish. 3/8 thick. Approximately 36l x 30w overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.