Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Black

  • Mfr # 11082310040

  • Zoro # G208491713


product price: $277.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
3 ft x 10 ft
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11082310040
Zoro #
G208491713
UPC #
96801074067
Country of Origin
United States

Dimensions

Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black

Description

Classic brush entrance mat, 3' x 10', black/b> colorstar crunch indoor wiper mat features a 3/8 thick, extra coarse solution-dyed nylon fibers in combination with traditional solution-dyed fibers creating an excellent scraping and wiping action for maximum soil stopping power. Earth friendly sbr rubber backing has 20% recycled content. Also available with oil and grease resistant 100% nitrile rubber backing. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.