Zoro Homepage

Entrance Mat, 3/8 in thick, Black

  • Mfr # 12016634050

  • Zoro # G008424522


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 4 ft
Color
Black
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016634050
Zoro #
G008424522
UPC #
96801621940
Country of Origin
United States

Dimensions

Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black

Description

microluxx mats feature traditional nylon fibers blended with finer denier fibers that work together to absorb 2.5 times more moisture than standard mats. The high-twist, heat-set nylon resists crushing to better trap dirt and extend the life of the mat. Since the nylon is solution-dyed, it is fade-resistant and impervious to bleach. Nfsi certified. please note, mat size is approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. features place in inside entrances where maximum moisture control is needed nylon /microfiber surface/nitrile rubber backing 3/8 thick 33 oz. Per sq yard absorption rate cut pile carpet mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.